Cooper Lighting (Eaton) EI2072AT 6IN Recessed CFL Housing | Graybar Store
Cooper Lighting (Eaton) - 6IN Recessed CFL Housing - EI2072AT
+ / - Hover over image to Zoom
Other Views

    6IN Recessed CFL Housing

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EI2072AT
    SKU: 25265211
    $34.65
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New/Remodel/Retrofit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EI2072AT
    • Air Rating Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation New/Remodel/Retrofit
    • Lamp Type CFL
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 in. Housing 26W Energy Star Title 24 IC Air-Tite compact fluorescent, electronic ballast, 120V.