GE Lighting F4T5/CW 6IN PRE-HT WHITE LAMP | Graybar Store
GE Lighting - 6IN PRE-HT WHITE LAMP - F4T5/CW
+ / - Hover over image to Zoom
Other Views

    6IN PRE-HT WHITE LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F4T5/CW
    SKU: 88111934
    $5.39
    Checking Pricing
         
    Rated Life (Hour):5000
    Wattage:4
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:135/100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F4T5/CW
    • Base Type G5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 135/100
    • Length (Inch) 6
    Product Overview:
    GE Cool White Starcoat® T5