Cooper Lighting (Eaton) 301P 6in. Open Trim, White | Graybar Store
Cooper Lighting (Eaton) - 6in. Open Trim, White - 301P
+ / - Hover over image to Zoom
Other Views

    6in. Open Trim, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 301P
    SKU: 88122372
    $8.04
    Checking Pricing
         
    Color:White
    Outer Diameter:7-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 301P
    • Color White
    • Lamp Type Incandescent
    • Outer Diameter 7-1/4
    • Country of Origin CN - China
    Product Overview:
    6 in. Open white trim with 7-1/4 in. outer diameter.