Berk-Tek 6AP4P24-GN-R-BER-AP-FH LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable, Green | Graybar Store
Berk-Tek - LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable, Green - 6AP4P24-GN-R-BER-AP-FH
+ / - Hover over image to Zoom
Other Views

    LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable, Green

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-GN-R-BER-AP-FH
    SKU: 25694756
    $1.13
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-GN-R-BER-AP-FH
    • Color Green
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating NFPA 70; Plenum CMP; UL Listed
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Green LANmark-XTP™ Augmented category 6a plenum UTP 4-pair cable. Manufacturer part number 11083158.
    • 23 AWG
    • Characterized to 750 MHz, 250 MHz greater than the standard
    • One of the highest performing UTP cables available
    • Bare copper wire insulated with polyethylene and cellular polyethylene
    • Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with a striated flame-retardant PVC
    • Simplified structured cabling solution preserving long-term network investment
    • Flexible round compact design