Altronix ALTV1224DC2 6Amp DC power supply with 160 fused output. | Graybar Store
Altronix - 6Amp DC power supply with 160 fused output. - ALTV1224DC2
+ / - Hover over image to Zoom
Other Views

    6Amp DC power supply with 160 fused output.

    Manufacturer: Altronix
    Manufacturer #: ALTV1224DC2
    SKU: 22119334
    $183.28
    Checking Pricing
         
    Input/Output:115V AC / 12/24V DC
    Amps:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # ALTV1224DC2
    • Amps 6 A
    • Input/Output 115V AC / 12/24V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 outlet power supply with 12Dc Or 24Dc and 6Amps.
    Designed to power CCTV Cameras and accessories. It will provide 12VDC or 24VDC distributed via sixteen fuse protected output with a total of 6 amp total supply current.