Cooper Lighting (Eaton) 693WB 6 in. LED Baffle Trim, Micro-Step Baffle, Flange, White/White | Graybar Store
Cooper Lighting (Eaton) - 6 in. LED Baffle Trim, Micro-Step Baffle, Flange, White/White - 693WB
+ / - Hover over image to Zoom
Other Views

    6 in. LED Baffle Trim, Micro-Step Baffle, Flange, White/White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 693WB
    SKU: 25465217
    $22.71
    Checking Pricing
         
    Color:White
    Additional Features:Micro-Step Baffle
    Construction:New Construction
    Use With:Halo ML56 LED System Light Module; Standard Housing
    Outer Diameter:7.3 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 693WB
    • Color White
    • Construction New Construction
    • Additional Features Micro-Step Baffle
    • Fixture Type 6 in Housing
    • Lamp Type LED
    • Outer Diameter 7.3 in
    • Use With Halo ML56 LED System Light Module; Standard Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Halo® 693 LED Trim, Fixture Type: 6 in Housing, Lamp Type: LED, White, Outer Diameter: 7.3 in, Construction: New Construction