Cooper Lighting (Eaton) 693 Baffle Trim | Graybar Store
Cooper Lighting (Eaton) - 693 Baffle Trim
+ / - Hover over image to Zoom
Other Views

    693 Baffle Trim

    Manufacturer: Cooper Lighting (Eaton)
         

    Baffle trim in the 6 in. trim family for use in recessed downlighting.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in Housing
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Construction
    Use With
    Outer Diameter
    Price
    693TBZB
    25474685
    Tuscan Bronze
    Tuscan Bronze Baffle/Flange
    Call for Pricing
    25474685
    Color
    Tuscan Bronze
    Additional Features
    Tuscan Bronze Baffle/Flange
    Construction
    Use With
    Outer Diameter
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    693WB
    25465217
    White
    Micro-Step Baffle
    New Construction
    Halo ML56 LED System Light Module; Standard Housing
    7.3 in
    $
    22
    .71
    /
    EA
    25465217
    Color
    White
    Additional Features
    Micro-Step Baffle
    Construction
    New Construction
    Use With
    Halo ML56 LED System Light Module; Standard Housing
    Outer Diameter
    7.3 in
    $
    22
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25474685 SKU, 25474685 ANALYTICS...
    Construction
    Use With
    Outer Diameter
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25465217 SKU, 25465217 ANALYTICS...
    Construction
    New Construction
    Use With
    Halo ML56 LED System Light Module; Standard Housing
    Outer Diameter
    7.3 in
    Price
    $
    22
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available