Cooper Lighting (Eaton) Halo 6 in. Reflector, 692 Series, Trim, ML56 Light Modules | Graybar Store
Cooper Lighting (Eaton) - Halo 6 in. Reflector, 692 Series, Trim, ML56 Light Modules
+ / - Hover over image to Zoom
Other Views

    Halo 6 in. Reflector, 692 Series, Trim, ML56 Light Modules

    Manufacturer: Cooper Lighting (Eaton)
         

    Reflector in the 6 in. trim family for use in recessed downlighting.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in Housing
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Construction
    Use With
    Outer Diameter
    Material Finish
    Price
    692SC
    25479343
    White Flange
    Clear Specular
    $
    31
    .65
    /
    EA
    25479343
    Color
    Additional Features
    White Flange
    Construction
    Use With
    Outer Diameter
    Material Finish
    Clear Specular
    $
    31
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    692H
    25574318
    Clear
    Self Flange; Torsion Spring; Wet Location Approved
    New Construction
    Ml56 Series LED Light Modules
    7.3 in
    $
    28
    .77
    /
    EA
    25574318
    Color
    Clear
    Additional Features
    Self Flange; Torsion Spring; Wet Location Approved
    Construction
    New Construction
    Use With
    Ml56 Series LED Light Modules
    Outer Diameter
    7.3 in
    Material Finish
    $
    28
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    692W
    25465218
    White
    Self Flange; Torsion Spring; Wet Location Approved
    New Construction
    Ml56 Series LED Light Modules
    7.3 in
    $
    26
    .68
    /
    EA
    25465218
    Color
    White
    Additional Features
    Self Flange; Torsion Spring; Wet Location Approved
    Construction
    New Construction
    Use With
    Ml56 Series LED Light Modules
    Outer Diameter
    7.3 in
    Material Finish
    $
    26
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25479343 SKU, 25479343 ANALYTICS...
    Construction
    Use With
    Outer Diameter
    Material Finish
    Clear Specular
    Price
    $
    31
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25574318 SKU, 25574318 ANALYTICS...
    Construction
    New Construction
    Use With
    Ml56 Series LED Light Modules
    Outer Diameter
    7.3 in
    Material Finish
    Price
    $
    28
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25465218 SKU, 25465218 ANALYTICS...
    Construction
    New Construction
    Use With
    Ml56 Series LED Light Modules
    Outer Diameter
    7.3 in
    Material Finish
    Price
    $
    26
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available