GE Lighting 38PAR30L/H/FL25 69168 Halogen Compact PAR30 Long Neck Floodlight, 38W | Graybar Store
GE Lighting - 69168 Halogen Compact PAR30 Long Neck Floodlight, 38W - 38PAR30L/H/FL25
+ / - Hover over image to Zoom
Other Views

    69168 Halogen Compact PAR30 Long Neck Floodlight, 38W

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR30L/H/FL25
    SKU: 25456865
    $10.55
    Checking Pricing
         
    Color Temperature (Kelvin):1500
    Initial Lumens:550
    Rated Life (Hour):1500
    Wattage:38
    Alternate Manufacturer Part No.:69168
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR30L/H/FL25
    • Alternate Manufacturer Part No. 69168
    • Base Type Medium Screw
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 1500
    • Initial Lumens 550
    Product Overview:
    Halogen floodlight 38W long neck PAR30 with medium base, color temperature 1500K, 1500 rated life hours, initial lumens 550 for indoor use.