GE Lighting 38PAR30HSP10 69167 Halogen Compact PAR30 Spotlight | Graybar Store
GE Lighting - 69167 Halogen Compact PAR30 Spotlight - 38PAR30HSP10
+ / - Hover over image to Zoom
Other Views

    69167 Halogen Compact PAR30 Spotlight

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR30HSP10
    SKU: 25456879
    $10.15
    Checking Pricing
         
    Wattage:38
    Rated Life (Hour):1500
    Initial Lumens:580
    Color Temperature (Kelvin):5700
    Alternate Manufacturer Part No.:69167
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR30HSP10
    • Alternate Manufacturer Part No. 69167
    • Base Type Medium
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 5700
    • Initial Lumens 580
    Product Overview:
    Halogen spotlight 38W PAR30 with medium base, color temperature 5700K, 1500 rated life hours, initial lumens 580 for indoor use.