GE Lighting 38PAR20H/SP10 69164 Compact Halogen PAR20 | Graybar Store
GE Lighting - 69164 Compact Halogen PAR20 - 38PAR20H/SP10
+ / - Hover over image to Zoom
Other Views

    69164 Compact Halogen PAR20

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR20H/SP10
    SKU: 25466833
    $9.44
    Checking Pricing
         
    Wattage:38
    Rated Life (Hour):1500
    Initial Lumens:490
    Color Temperature (Kelvin):3800
    Alternate Manufacturer Part No.:69164
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR20H/SP10
    • Alternate Manufacturer Part No. 69164
    • Base Type Medium
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 3800
    • Initial Lumens 490
    Product Overview:
    Halogen spotlight 38W PAR20 with medium base, color temperature 3800K, 1500 rated life hours, initial lumens 490 for indoor use.