Klein Tools 69149 Electrical Test Kit | Graybar Store
Klein Tools - Electrical Test Kit - 69149
+ / - Hover over image to Zoom
Other Views

    Electrical Test Kit

    Manufacturer: Klein Tools
    Manufacturer #: 69149
    SKU: 25794685
    $46.20
    Checking Pricing
         
    Power Source:Battery
    Tool Application:AC/DC Voltage; DC Current, Resistance; Hot/Ground Reversed; Hot Wires; Open Ground, Hot, Neutral
    Rating:1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    Display Type:LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 69149
    • Display Type LED
    • Power Source Battery
    • Rating 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    • Tool Application AC/DC Voltage; DC Current, Resistance; Hot/Ground Reversed; Hot Wires; Open Ground, Hot, Neutral
    • For Use With Hot/Ground Reversed; Multiple Hot Wires; Open Ground; Open Hot; Open Neutral; Receptacle Tester Detects Wiring Configurations and Indicates Correct Wiring
    • SAP Material Type ZSTD
    Product Overview:
    Electrical Test Kit, 1000V Cat III; 600V Cat IV; Includes MM300 Multimeter, NCVT-1 Voltage Tester, Receptacle Tester, Multimeter Carry Case, Test Leads, Magnetic Hanger
    Kit includes
    • MM300 Multimeter
    • NCVT-1 Voltage Tester
    • Receptacle Tester
    • Test Leads
    • (4) AAA Batteries