GE Lighting 38PAR20HIR+FL30 69148 Compact Halogen PAR20 Floodlight | Graybar Store
GE Lighting - 69148 Compact Halogen PAR20 Floodlight - 38PAR20HIR+FL30
+ / - Hover over image to Zoom
Other Views

    69148 Compact Halogen PAR20 Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR20HIR+FL30
    SKU: 25456880
    $21.49
    Checking Pricing
         
    Wattage:38
    Rated Life (Hour):3000
    Initial Lumens:530
    Color Temperature (Kelvin):1300
    Alternate Manufacturer Part No.:69148
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR20HIR+FL30
    • Alternate Manufacturer Part No. 69148
    • Base Type Medium
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 1300
    Product Overview:
    Halogen floodlight HIR+ 38W PAR20 with medium base, color temperature 1300K, 3000 rated life hours, initial lumens 530 for indoor use.