GE Lighting LED12DP3LR927/40 68392 LED Retail 12W Long Neck - Dimming Lamp | Graybar Store
GE Lighting - 68392 LED Retail 12W Long Neck - Dimming Lamp - LED12DP3LR927/40
+ / - Hover over image to Zoom
Other Views

    68392 LED Retail 12W Long Neck - Dimming Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP3LR927/40
    SKU: 25456851
    $63.89
    Checking Pricing
         
    Color:Silver
    Initial Lumens:820
    Rated Life (Hour):25000
    Wattage:12
    Alternate Manufacturer Part No.:68392
    CBCP:1400 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP3LR927/40
    • Color Silver
    • Alternate Manufacturer Part No. 68392
    • Base Type Medium
    • Bulb Shape PAR30
    • Initial Lumens 820
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12
    • CBCP 1400 CBCP
    • SAP Material Type ZSTD
    Product Overview:
    LED silver retail PAR30 12W long neck lamp with medium base, 40° beam spread, initial lumens 8200, 1400 CBCP, 25000 rated life hour for downlight applications.