Thomas and Betts P60-GFCI MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, GFCI Receptacle | Graybar Store
Thomas and Betts - MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, GFCI Receptacle - P60-GFCI
+ / - Hover over image to Zoom
Other Views

    MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, GFCI Receptacle

    Manufacturer: Thomas and Betts
    Manufacturer #: P60-GFCI
    SKU: 25249269
    $87.27
    Checking Pricing
         
    Color:Brass
    Opening:GFCI Receptacle (1)
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P60-GFCI
    • Color Brass
    • Materials Metallic
    • Opening GFCI Receptacle (1)
    • Series MopTite
    • Shape Round
    • For Use With 68 and 600 Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass round GFCI cover plate with lift lid for use with 68-P Series floor boxes.
    • Polished finish
    • 4 in. outside diameter
    • Individual lift lids
    • Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws