Greenlee 1636 6.7 Cu. Ft. Capacity Tool Storage Chest | Graybar Store
Greenlee - 6.7 Cu. Ft. Capacity Tool Storage Chest - 1636
+ / - Hover over image to Zoom
Other Views

    6.7 Cu. Ft. Capacity Tool Storage Chest

    Manufacturer: Greenlee
    Manufacturer #: 1636
    SKU: 93174671
    $463.14
    Checking Pricing
         
    Capacity:6.7 Cu. Ft.
    Depth (Inches):19 in.
    Height (Inches):17 in.
    Width (Inches):36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1636
    • Capacity 6.7 Cu. Ft.
    • Depth (Inches) 19 in.
    • Height (Inches) 17 in.
    Product Overview:
    Tool box has 6.7 cu. ft. storage space. Box is 17 H x 36 W x 19 inch D.
    Tool Storage Chest:
    • Recessed and concealed lock protectors for maximum security against drilling and cutting lock.
    • Enhanced lid bolster for added support and durability
    • Finger-groove lid handle for easy opening
    • Steel support arm(s) to hold lid in open position
    • Heavy-duty piano hinges with non-removable pin
    • Patented, ergonomically designed fold-down recessed handles
    • New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation