GE Lighting F28T8/XL/SPP35/ECO 66471 LINEAR FLUORESCENT | Graybar Store
GE Lighting - 66471 LINEAR FLUORESCENT - F28T8/XL/SPP35/ECO
+ / - Hover over image to Zoom
Other Views

    66471 LINEAR FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F28T8/XL/SPP35/ECO
    SKU: 25467261
    $4.70
    Checking Pricing
         
    Wattage:28
    Rated Life (Hour):40000
    Initial/Mean Lumens:2600/2440
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8/XL/SPP35/ECO
    • Base Type G13
    • Brand Ecolux UltraMax Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2600/2440
    Product Overview:
    GE Ecolux® UltraMax® Starcoat® T8, 28W with 3500K color temperate and 40000 rated life hours.