Thomas and Betts 664-SC 664 Series 2-Gang Floor Box, (6) 3/4 in. Knockouts, Stamped Steel | Graybar Store
Thomas and Betts - 664 Series 2-Gang Floor Box, (6) 3/4 in. Knockouts, Stamped Steel - 664-SC
+ / - Hover over image to Zoom
Other Views

    664 Series 2-Gang Floor Box, (6) 3/4 in. Knockouts, Stamped Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: 664-SC
    SKU: 88255234
    $141.01
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    No. of Gangs:2
    Side Knockouts (Inches):(6) 3/4
    Box Depth (Inches):3-3/4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 664-SC
    • Color Grey
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 3-3/4 in.
    Product Overview:
    Two gang recessed service floor box with 90 cubic in capacity, 3/4 and 1 in. conduit hubs, cast iron, delivers power, communications and data from standard conduit with no exposed service fittings.
    • Accepts 2 plates, one duplex plate provided
    • Dimensions: 10-1/4 L x 4-11/16 W x 3-3/4 D Inches