Thomas and Betts 664 S 664 Series 2-Gang Floor Box, (6) 3/4 in. Knockouts | Graybar Store
Thomas and Betts - 664 Series 2-Gang Floor Box, (6) 3/4 in. Knockouts - 664 S
+ / - Hover over image to Zoom
Other Views

    664 Series 2-Gang Floor Box, (6) 3/4 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: 664 S
    SKU: 89027490
    $156.50
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    No. of Gangs:2
    Side Knockouts (Inches):(6) 3/4
    Box Depth (Inches):2-7/8 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 664 S
    • Color Grey
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 2-7/8 in.
    Product Overview:
    2-gang recessed service stamped steel 2-7/8 in. deep floor box that delivers power, communication and data from standar conduit with no exposed service fittings, maximum capacity 70 cubic in and (6) 3/4 in. knockouts.
    • Hinged floor plate is steel reinforced for superior load bearing and provides easy access to devices
    • Carpet covering eliminates unsightly service fittings and metal floor plates
    • Power cords and low voltage cables run through retractable exit
    • Power and coumminications/data can be disconnected quickly
    • Accepts 2 plates, one duplex plate provided