Panduit BC1.5I-S8-M 6.60 L x 0.141 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (1000) | Graybar Store
Panduit - 6.60 L x 0.141 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (1000) - BC1.5I-S8-M
+ / - Hover over image to Zoom
Other Views

    6.60 L x 0.141 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: BC1.5I-S8-M
    SKU: 99488846
    $233.46
    Checking Pricing
         
    Length:6.60 in.
    Packaging:1000
    Color:Natural
    Bundle Diameter (Inches):1.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BC1.5I-S8-M
    • Color Natural
    • Bundle Diameter (Inches) 1.50
    • Length 6.60 in.
    Product Overview:
    Dome Top® Barb Ty natural nylon 6.60 L x 0.141 in. W plenum rated standard clamp ties with metal barb and No. 8 (M4) screw hole. Tensile strength 40 lb. Max. bundle diameter 1.50 in. Package of 1000.
    • Design Allows For Bundling Before or After Screwing Clamp in Place
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)