ITW Linx UP3P-39 66 Block, Solid-State, UL Listed Secondary Protector( Clamping Voltage-39) | Graybar Store
ITW Linx - 66 Block, Solid-State, UL Listed Secondary Protector( Clamping Voltage-39) - UP3P-39
+ / - Hover over image to Zoom
Other Views

    66 Block, Solid-State, UL Listed Secondary Protector( Clamping Voltage-39)

    Manufacturer: ITW Linx
    Manufacturer #: UP3P-39
    SKU: 22121650
    $16.78
    Checking Pricing
         
    Input/Output:66/66
    Pair Count:1
    Clamping Voltage:39V
    Brand or Series:UltraLinx
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # UP3P-39
    • Pair Count 1
    • Brand or Series UltraLinx
    • Clamping Voltage 39V
    • Input/Output 66/66
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    66 block, solid-state, UL listed secondary protector, 160mA PTC, 2 LEDs to indicate protection and ground OK. ( 39V Clamping).