DITEK DTK-S30B 66 Block Snap On Protection,1 Pair | Graybar Store
DITEK - 66 Block Snap On Protection,1 Pair - DTK-S30B
+ / - Hover over image to Zoom
Other Views

    66 Block Snap On Protection,1 Pair

    Manufacturer: DITEK
    Manufacturer #: DTK-S30B
    SKU: 25022135
    $15.52
    Checking Pricing
         
    Voltage (Volts):30V
    No. of Pairs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-S30B
    • Voltage (Volts) 30V
    • No. of Pairs 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    66 Block Snap On Protection for digital curcuits, 30V-1 PR