DITEK DTK-SL130A12PK 66 Block Snap On Protection W/diagnostic Led & 150ma Self. | Graybar Store
DITEK - 66 Block Snap On Protection W/diagnostic Led & 150ma Self. - DTK-SL130A12PK
+ / - Hover over image to Zoom
Other Views

    66 Block Snap On Protection W/diagnostic Led & 150ma Self.

    Manufacturer: DITEK
    Manufacturer #: DTK-SL130A12PK
    SKU: 22063551
    $16.82
    Checking Pricing
         
    Max. Surge Current:4Ka PAIR
    Voltage (Volts):50V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-SL130A12PK
    • Voltage (Volts) 50V
    • Brand Ditek
    • Max. Surge Current 4Ka PAIR
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The Snap-Lite 66 block line protector is designed specifically for Voice/Data professionals. The Snap-Lite provides voltage and current limiting capabilities.
    • Unique multi-function diagnostic LED shows protection status, continuity and line usage
    • Provides over voltage protection and self-resetting fusing
    • One pair design allows break-out of multiple voltages on one block