DITEK DTK-8PRUV 66 Block Punch Down Surge Protection, 8 Pair | Graybar Store
DITEK - 66 Block Punch Down Surge Protection, 8 Pair - DTK-8PRUV
+ / - Hover over image to Zoom
Other Views

    66 Block Punch Down Surge Protection, 8 Pair

    Manufacturer: DITEK
    Manufacturer #: DTK-8PRUV
    SKU: 99654029
    $93.13
    Checking Pricing
         
    Voltage (Volts):130 V
    No. of Pairs:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-8PRUV
    • Voltage (Volts) 130 V
    • No. of Pairs 8
    • Country of Origin US - USA
    Product Overview:
    8 pair, 130V, 66 Block Punch Down