GE Lighting G64T5 65W Germicidal Clear Lamp | Graybar Store
GE Lighting - 65W Germicidal Clear Lamp - G64T5
+ / - Hover over image to Zoom
Other Views

    65W Germicidal Clear Lamp

    Manufacturer: GE Lighting
    Manufacturer #: G64T5
    SKU: 22055170
    $165.01
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:65
    Alternate Manufacturer Part No.:15864
    Length:64 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # G64T5
    • Alternate Manufacturer Part No. 15864
    • Base Type Fa8
    • Bulb Shape T5
    • Length 64 in.
    Product Overview:
    GE T5 - Germicidal 65W with 9000 rated life hours.