GE Lighting 65W BR40 Standard Incandescent | Graybar Store
GE Lighting - 65W BR40 Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    65W BR40 Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard BR incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape BR40
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    65R40/FL/MI-6PK
    95045445
    65
    2000
    500
    30 Per Bundle
    14016
    120
    $
    35
    .82
    6 Ea
    /
    Package
    95045445
    Wattage
    65
    Rated Life (Hour)
    2000
    Initial Lumens
    500
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    14016
    Voltage Rating
    120
    $
    35
    .82
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    65R40/FL
    99554541
    65
    2000
    475
    30 Per Bundle
    46861
    130
    $
    5
    .66
    /
    EA
    99554541
    Wattage
    65
    Rated Life (Hour)
    2000
    Initial Lumens
    475
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    46861
    Voltage Rating
    130
    $
    5
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95045445 SKU, 95045445 ANALYTICS...
    Initial Lumens
    500
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    14016
    Voltage Rating
    120
    Price
    $
    35
    .82
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99554541 SKU, 99554541 ANALYTICS...
    Initial Lumens
    475
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    46861
    Voltage Rating
    130
    Price
    $
    5
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available