GE Lighting 65BR40/FL/PRO 65W BR40 FLOOD 130V | Graybar Store
GE Lighting - 65W BR40 FLOOD 130V - 65BR40/FL/PRO
+ / - Hover over image to Zoom
Other Views

    65W BR40 FLOOD 130V

    Manufacturer: GE Lighting
    Manufacturer #: 65BR40/FL/PRO
    SKU: 22085061
    $3.72
    Checking Pricing
         
    Initial Lumens:475
    Packaging:6 Per Case
    Rated Life (Hour):2000
    Wattage:65
    Alternate Manufacturer Part No.:24998
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65BR40/FL/PRO
    • Alternate Manufacturer Part No. 24998
    • Base Type Medium Screw
    • Bulb Shape BR40
    • Initial Lumens 475
    • Rated Life (Hour) 2000
    • Wattage 65
    • Packaging 6 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Proline™ 65W BR40 6-pack with 2000 rated life hours.