GE Lighting 65R30/SP/LL 6PK 65W BR30 Standard Incandescent | Graybar Store
GE Lighting - 65W BR30 Standard Incandescent - 65R30/SP/LL 6PK
+ / - Hover over image to Zoom
Other Views

    65W BR30 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 65R30/SP/LL 6PK
    SKU: 97194011
    $5.43
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2500
    Initial Lumens:670
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:26806
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R30/SP/LL 6PK
    • Alternate Manufacturer Part No. 26806
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 670
    • Rated Life (Hour) 2500
    Product Overview:
    GE soft white 65 watt R30 spotlight 1-pack.