GE Lighting 65R/FL/MI-TWIN 65W BR30 Standard Incandescent | Graybar Store
GE Lighting - 65W BR30 Standard Incandescent - 65R/FL/MI-TWIN
+ / - Hover over image to Zoom
Other Views

    65W BR30 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 65R/FL/MI-TWIN
    SKU: 96011620
    $10.68
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:700
    Packaging:6 Per Case
    Alternate Manufacturer Part No.:18011
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R/FL/MI-TWIN
    • Alternate Manufacturer Part No. 18011
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 700
    Product Overview:
    Soft white 65W 120V BR30 incandescent indoor reflector with medium screw base, 700 initial lumens and 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 5.4 Inch
    • Color Temperature 2600K