GE Lighting 65BR30/PROLINE 65W BR30 FLOOD 130V | Graybar Store
GE Lighting - 65W BR30 FLOOD 130V - 65BR30/PROLINE
+ / - Hover over image to Zoom
Other Views

    65W BR30 FLOOD 130V

    Manufacturer: GE Lighting
    Manufacturer #: 65BR30/PROLINE
    SKU: 22085060
    $1.92
    Checking Pricing
         
    Initial Lumens:470
    Packaging:6 Per Case
    Rated Life (Hour):2000
    Wattage:65
    Alternate Manufacturer Part No.:24705
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65BR30/PROLINE
    • Alternate Manufacturer Part No. 24705
    • Base Type Medium Screw
    • Bulb Shape BR30
    • Initial Lumens 470
    • Rated Life (Hour) 2000
    • Wattage 65
    • Packaging 6 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE ProLine 65W incandescent reflector BR30 with 2000 rated life hours.