GE Lighting 65W BR30 130V Standard Incandescent | Graybar Store
GE Lighting - 65W BR30 130V Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    65W BR30 130V Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard BR incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape BR30
    • Volts 130
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Price
    65R30/FL
    99554536
    65
    2000
    670
    30 Per Bundle
    $
    4
    .11
    /
    EA
    99554536
    Wattage
    65
    Rated Life (Hour)
    2000
    Initial Lumens
    670
    Packaging
    30 Per Bundle
    $
    4
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    65R30/SP
    99554537
    65
    2000
    725
    30 Per Bundle
    $
    4
    .46
    /
    EA
    99554537
    Wattage
    65
    Rated Life (Hour)
    2000
    Initial Lumens
    725
    Packaging
    30 Per Bundle
    $
    4
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99554536 SKU, 99554536 ANALYTICS...
    Initial Lumens
    670
    Packaging
    30 Per Bundle
    Price
    $
    4
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99554537 SKU, 99554537 ANALYTICS...
    Initial Lumens
    725
    Packaging
    30 Per Bundle
    Price
    $
    4
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available