GE Lighting 65PAR/3FL/MINE 65W 120V WATT-MISER LAMP | Graybar Store
GE Lighting - 65W 120V WATT-MISER LAMP - 65PAR/3FL/MINE
+ / - Hover over image to Zoom
Other Views

    65W 120V WATT-MISER LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 65PAR/3FL/MINE
    SKU: 25059012
    $11.94
    Checking Pricing
         
    Initial Lumens:765
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:65
    Alternate Manufacturer Part No.:80314
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65PAR/3FL/MINE
    • Alternate Manufacturer Part No. 80314
    • Base Type Medium Side Prong
    • Bulb Shape PAR38
    • Initial Lumens 765
    • Rated Life (Hour) 2000
    • Wattage 65
    • Packaging 12 Per Case
    • Voltage Rating 120
    • Country of Origin US - USA
    Product Overview:
    Compact flood 65W 120V PAR38 incandescent lamp with medium side prong base, 765 initial lumens and 2000 rated life hours.