GE Lighting LED2CAM-IO-840/F 65539 LED | Graybar Store
GE Lighting - 65539 LED - LED2CAM-IO-840/F
+ / - Hover over image to Zoom
Other Views

    65539 LED

    Manufacturer: GE Lighting
    Manufacturer #: LED2CAM-IO-840/F
    SKU: 25456823
    $18.07
    Checking Pricing
         
    Color:Clear
    Initial Lumens:100
    Rated Life (Hour):15000
    Wattage:2.4
    Additional Features:Fluted, Blunt Tip
    Color Temperature (Kelvin):4000
    Alternate Manufacturer Part No.:65539
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED2CAM-IO-840/F
    • Color Clear
    • Additional Features Fluted, Blunt Tip
    • Alternate Manufacturer Part No. 65539
    • Base Type Medium
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 100
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 2.4
    • SAP Material Type ZSTD
    Product Overview:
    LED clear fluted, blunt tip CA11 2.4W candle lamp with medium base, initial lumens 100, 15000 rated life hour for decorative indoor/outdoor lighting applications.
    • Wet Location Rating
    • CRI 80