GE Lighting LED2CAC-IO-F/TP 65536 LED | Graybar Store
GE Lighting - 65536 LED - LED2CAC-IO-F/TP
+ / - Hover over image to Zoom
Other Views

    65536 LED

    Manufacturer: GE Lighting
    Manufacturer #: LED2CAC-IO-F/TP
    SKU: 25500856
    $19.43
    Checking Pricing
         
    Color:Clear
    Initial Lumens:100
    Rated Life (Hour):15000
    Wattage:2.4
    Additional Features:Fluted, Blunt Tip
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:65536
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED2CAC-IO-F/TP
    • Color Clear
    • Additional Features Fluted, Blunt Tip
    • Alternate Manufacturer Part No. 65536
    • Base Type Candelabra
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 100
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 2.4
    • SAP Material Type ZSTD
    Product Overview:
    LED clear fluted, blunt tip CA11 2.4W candle lamp with candelabra base, initial lumens 100, 15000 rated life hour for decorative indoor/outdoor lighting applications.
    • Wet Location Rating
    • CRI 80