Thomas and Betts 90650IUV 650 Piece UV Black Weather Resistant Nylon 6.6 Cable Tie Assortment Jar With 4.00 in., 7.50 in. and 11.10 in. Ties | Graybar Store
Thomas and Betts - 650 Piece UV Black Weather Resistant Nylon 6.6 Cable Tie Assortment Jar With 4.00 in., 7.50 in. and 11.10 in. Ties - 90650IUV
+ / - Hover over image to Zoom
Other Views

    650 Piece UV Black Weather Resistant Nylon 6.6 Cable Tie Assortment Jar With 4.00 in., 7.50 in. and 11.10 in. Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: 90650IUV
    SKU: 97188207
    $25.08
    Checking Pricing
         
    Length:4.00, 7.50 and 11.10 in.
    Packaging:650
    Bundle Diameter (Inches):Varies
    Color:UV Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 90650IUV
    • Color UV Black
    • Bundle Diameter (Inches) Varies
    • Length 4.00, 7.50 and 11.10 in.
    Product Overview:
    UV black weather resistant 6.6 nylon 650 piece cable tie assortment in reusable jar. Includes (300) 4.00 in., (300) 7.50 in. and (50) 11.10 in. ties. Flammability rating UL 94V 2.