Speco SP6MAT 6.5 Inch, Commercial ABS Plastic Back Can Speaker | Graybar Store
Speco - 6.5 Inch, Commercial ABS Plastic Back Can Speaker - SP6MAT
+ / - Hover over image to Zoom
Other Views

    6.5 Inch, Commercial ABS Plastic Back Can Speaker

    Manufacturer: Speco
    Manufacturer #: SP6MAT
    SKU: 25064968
    $78.37
    Checking Pricing
         
    Size:6.5 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # SP6MAT
    • Size 6.5 inch
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    6.5 Inch individual ABS plastic back can ceiling speaker off-white with 70 volt 8 Ohm.
    • Rubber surround woofers
    • 1-inch mylar dome tweeter
    • Fire retardant ABS rear enclosure
    • White ABS frame with rotating mounting clips
    • Easily installs to existing wallboard