GE Lighting F64T6/CW 64IN SLMLNE CL WHT LMP | Graybar Store
GE Lighting - 64IN SLMLNE CL WHT LMP - F64T6/CW
+ / - Hover over image to Zoom
Other Views

    64IN SLMLNE CL WHT LMP

    Manufacturer: GE Lighting
    Manufacturer #: F64T6/CW
    SKU: 88111951
    $20.67
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:40
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10805
    Initial/Mean Lumens:2800/2520
    Length:64 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F64T6/CW
    • Alternate Manufacturer Part No. 10805
    • Base Type Fa8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2800/2520
    Product Overview:
    GE Cool White T6