Thomas and Betts L-6-18-9-C 6.40 L x 0.10 in. W Natural Nylon Catamount® General Purpose Miniature Cable Ties (100) | Graybar Store
Thomas and Betts - 6.40 L x 0.10 in. W Natural Nylon Catamount® General Purpose Miniature Cable Ties (100) - L-6-18-9-C
+ / - Hover over image to Zoom
Other Views

    6.40 L x 0.10 in. W Natural Nylon Catamount® General Purpose Miniature Cable Ties (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-6-18-9-C
    SKU: 98289767
    $0.09
    Checking Pricing
         
    Color:Natural
    Bundle Diameter (Inches):1.50
    Packaging:100
    Length:6.40 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-6-18-9-C
    • Color Natural
    • Bundle Diameter (Inches) 1.50
    • Length 6.40 in.
    Product Overview:
    Catamount® Series 18 natural 6.6 nylon 6.40 L x 0.10 in. W miniature cable ties. Tensile strength 18 lb. Max. bundle diameter 1.50 in. Package of 100.
    Temperature Rating -40 to 185 deg. F