GE Lighting FLE20HB21/2/SWCD 63504CFL | Graybar Store
GE Lighting - 63504CFL - FLE20HB21/2/SWCD
+ / - Hover over image to Zoom
Other Views

    63504CFL

    Manufacturer: GE Lighting
    Manufacturer #: FLE20HB21/2/SWCD
    SKU: 25389629
    $62.83
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1100
    Packaging:6 Per Case
    Rated Life (Hour):8000
    Wattage:20
    Alternate Manufacturer Part No.:63504
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20HB21/2/SWCD
    • Alternate Manufacturer Part No. 63504
    • Base Type Medium
    • Bulb Shape A21
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE energy smart® Bright from the Start® CFL 20 watt A21 1-pack.