Klein Tools 63016 Cable Shear | Graybar Store
Klein Tools - Cable Shear - 63016
+ / - Hover over image to Zoom
Other Views

    Cable Shear

    Manufacturer: Klein Tools
    Manufacturer #: 63016
    SKU: 22047043
    $91.75
    Checking Pricing
         
    Tool Application:Aircraft Cable; Aluminum and Copper Rods; Copper and Mild Steel; Steel and Iron Rods; Wire Rope
    Capacity:5/32 to 1/4 in.
    Overall Length (Inches):7-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63016
    • Capacity 5/32 to 1/4 in.
    • Overall Length (Inches) 7-1/2
    • Tool Application Aircraft Cable; Aluminum and Copper Rods; Copper and Mild Steel; Steel and Iron Rods; Wire Rope
    Product Overview:
    Cable Shear, Overall Length (Inches): 7-1/2, Capacity: 1/4 (Copper and Mild Steel) in; Up to 3/16 (Aircraft Cable, Wire Rope, Aluminum and Copper Rods) in; Up to 5/32 (Steel and Iron Rods) in