GE Lighting LED2G16M-C/ES/TP 62993 LED Decorative Globe | Graybar Store
GE Lighting - 62993 LED Decorative Globe - LED2G16M-C/ES/TP
+ / - Hover over image to Zoom
Other Views

    62993 LED Decorative Globe

    Manufacturer: GE Lighting
    Manufacturer #: LED2G16M-C/ES/TP
    SKU: 25389556
    $17.20
    Checking Pricing
         
    Color:Clear
    Initial Lumens:75
    Rated Life (Hour):15000
    Wattage:1.8
    Alternate Manufacturer Part No.:62993
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED2G16M-C/ES/TP
    • Color Clear
    • Alternate Manufacturer Part No. 62993
    • Base Type Medium
    • Bulb Shape G16.5
    • Initial Lumens 75
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 1.8
    • SAP Material Type ZSTD
    Product Overview:
    LED clear G16.5 globe with medium base, initial lumens 75, 15000 rated life hour for high efficiency decorative lighting applications.
    • Dry Location Rating
    • CRI 80