GE Lighting F70T8/840PLYXLR 62573 LINEAR FLUORESCENT 25PK | Graybar Store
GE Lighting - 62573 LINEAR FLUORESCENT 25PK - F70T8/840PLYXLR
+ / - Hover over image to Zoom
Other Views

    62573 LINEAR FLUORESCENT 25PK

    Manufacturer: GE Lighting
    Manufacturer #: F70T8/840PLYXLR
    SKU: 25442685
    $21.50
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:70
    Color Temperature (Kelvin):4100
    Initial Lumens:6000
    Alternate Manufacturer Part No.:62573
    Length:70 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F70T8/840PLYXLR
    • Alternate Manufacturer Part No. 62573
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 6000
    Product Overview:
    F70T8/840PLYXLR-EUROPEAN F70 - KEEP EU PC