GE Lighting F54T5/47W/850ECO 62023 LFL | Graybar Store
GE Lighting - 62023 LFL - F54T5/47W/850ECO
+ / - Hover over image to Zoom
Other Views

    62023 LFL

    Manufacturer: GE Lighting
    Manufacturer #: F54T5/47W/850ECO
    SKU: 25358885
    $11.97
    Checking Pricing
         
    Wattage:47
    Rated Life (Hour):30000
    Initial/Mean Lumens:4600/4230
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5/47W/850ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 4600/4230
    Product Overview:
    GE Ecolux® Watt-Miser® Starcoat® T5