Werner 6203 6200 Series Stepladder, 3 ft. | Graybar Store
Werner - 6200 Series Stepladder, 3 ft. - 6203
+ / - Hover over image to Zoom
Other Views

    6200 Series Stepladder, 3 ft.

    Manufacturer: Werner
    Manufacturer #: 6203
    SKU: 99877419
    $94.82
    Checking Pricing
         
    Height (Feet):3 ft.
    Width (Inches):18-1/8 in.
    Spread (Inches):23-1/8
    Load Rating (Pound):300 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6203
    • Type Step Ladder
    • Brand 6200 Series
    • Height (Feet) 3 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 23-1/8
    • Width (Inches) 18-1/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3-foot fiberglass ladder has a 300 pound load capacity.
    6200 Series Stepladder
    • Type IA, Duty Rating
    • Ladder Height: 3 Feet
    • Base Size: 18-1/8 Inch
    • Material: Fiberglass
    • Load Capacity: 300 Pound
    • Spread Size: 23-1/8 Inch
    • Rail: 3-1/8 Inch Front Wide x 1-7/8 Inch Rear Wide
    • Flange: 1-3/16 Inch Front Wide x 1-3/16 Inch Rear Back Wide
    • Top Of Section: 5-3/4 Inch x 13 Inch
    • Step Width: 3 Inch