Werner 6204 6200 Series Stepladder, 4 ft. | Graybar Store
Werner - 6200 Series Stepladder, 4 ft. - 6204
+ / - Hover over image to Zoom
Other Views

    6200 Series Stepladder, 4 ft.

    Manufacturer: Werner
    Manufacturer #: 6204
    SKU: 88283656
    $113.36
    Checking Pricing
         
    Height (Feet):4 ft.
    Width (Inches):19-7/8 in.
    Spread (Inches):29
    Load Rating (Pound):300 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6204
    • Type Step Ladder
    • Brand 6200 Series
    • Height (Feet) 4 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 29
    • Width (Inches) 19-7/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4-foot fiberglass stepladder has a 300-pound capacity
    • 300 pound rated stepladder
    • Holster Top with Lock-In Accessory System secures tools from falling with sturdy paint can hanger on back side of top
    • Double riveted, slip resistant Traction-Tred steps and Heavy Duty internal spreaders
    • Foot pads riveted to the EDGE structure, the EDGE bracing provides enhances strength and increased protection against damage