Commscope 6P4P24-BL-R-TEC-AP 620 Series Comm Data Premise Cable, Cat 6 Plenum, Blue, Reel | Graybar Store
Commscope - 620 Series Comm Data Premise Cable, Cat 6 Plenum, Blue, Reel - 6P4P24-BL-R-TEC-AP
+ / - Hover over image to Zoom
Other Views

    620 Series Comm Data Premise Cable, Cat 6 Plenum, Blue, Reel

    Manufacturer: Commscope
    Manufacturer #: 6P4P24-BL-R-TEC-AP
    SKU: 97272984
    $622.83
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 6P4P24-BL-R-TEC-AP
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue category 6 620 series plenum 4-pair cable. Manufacturer's part number TE620P-BL02.
    • Small round design
    • AirES® technology
    • Lowers the risk associated with fire and smoke in the plenum space
    • Exceeds ANSI/TIA-568-C and ISO/IEC 11801 ClassE performance requirement
    • 23 AWG