Commscope 6NP4P24-BL-S-TEC-PV 620 Series Comm Data Premise Cable, Cat 6 Non-Plenum, Blue | Graybar Store
Commscope - 620 Series Comm Data Premise Cable, Cat 6 Non-Plenum, Blue - 6NP4P24-BL-S-TEC-PV
+ / - Hover over image to Zoom
Other Views

    620 Series Comm Data Premise Cable, Cat 6 Non-Plenum, Blue

    Manufacturer: Commscope
    Manufacturer #: 6NP4P24-BL-S-TEC-PV
    SKU: 97272977
    $261.03
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 6NP4P24-BL-S-TEC-PV
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue category 6 620 series non-plenum 4-pair cable. Manufacturer's part number TE620R-BLRB.
    • Characterized to 600 MHz
    • Lead-free jacketing
    • Exceeds all ANSI/TIA and ISO Category 6/Class E performance requirement
    • 24 AWG