Commscope 620 Series Comm Data Premise Cable, Cat 6 Non-Plenum | Graybar Store
Commscope - 620 Series Comm Data Premise Cable, Cat 6 Non-Plenum
+ / - Hover over image to Zoom
Other Views

    620 Series Comm Data Premise Cable, Cat 6 Non-Plenum

    Manufacturer: Commscope
         

    TE Connectivity's 620 Series cable exceed the Cat 6 industry standard performance requirements by significant margins on all parameters. The TE Category 6 System complies with all of the performance requirements for current and proposed applications.

    • Characterized to 600 MHz
    • Lead-free jacketing
    • Exceeds all ANSI/TIA and ISO Category 6/Class E performance requirement
    • 24 AWG
    See More >>
    • Manufacturer Commscope
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    6NP4P24-BL-S-TEC-PV
    97272977
    Blue
    4
    PVC
    1000 Foot Reel-In-A-Box
    $
    261
    .03
    1000 Ft
    /
    Reel
    97272977
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel-In-A-Box
    $
    261
    .03
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-TEC-PV
    25437089
    Green
    4
    PVC
    1000 Foot Box
    $
    272
    .27
    1000 Ft
    /
    Reel
    25437089
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    272
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-TEC-PV
    25540985
    Blue
    4
    PVC
    1000 Foot Box
    $
    272
    .27
    1000 Ft
    /
    Reel
    25540985
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    272
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97272977 SKU, 97272977 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    261
    .03
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25437089 SKU, 25437089 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    272
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25540985 SKU, 25540985 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    272
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available