Commscope 6P4P24-OR-P-TEC-TPCE 610 Series Comm Data Premise Cable, Cat 6 Plenum, Orange | Graybar Store
Commscope - 610 Series Comm Data Premise Cable, Cat 6 Plenum, Orange - 6P4P24-OR-P-TEC-TPCE
+ / - Hover over image to Zoom
Other Views

    610 Series Comm Data Premise Cable, Cat 6 Plenum, Orange

    Manufacturer: Commscope
    Manufacturer #: 6P4P24-OR-P-TEC-TPCE
    SKU: 25418542
    $0.37
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 6P4P24-OR-P-TEC-TPCE
    • Color Orange
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Orange category 6 610 series plenum 4-pair cable. Manufacturer's part number TE610P-ORII.
    • Plenum rated
    • Provides a cost effective solution
    • Meets all ANSI/TIA and ISO Category 6/Class E requirements
    • 24 AWG