Panduit BT1.5I-C 6.10 L x 0.141 in. W Dome Top® Barb Ty Natural Nylon Intermediate Cable Ties (100) | Graybar Store
Panduit - 6.10 L x 0.141 in. W Dome Top® Barb Ty Natural Nylon Intermediate Cable Ties (100) - BT1.5I-C
+ / - Hover over image to Zoom
Other Views

    6.10 L x 0.141 in. W Dome Top® Barb Ty Natural Nylon Intermediate Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: BT1.5I-C
    SKU: 94005335
    $26.86
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:6.10 in.
    Bundle Diameter (Inches):1.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT1.5I-C
    • Color Natural
    • Bundle Diameter (Inches) 1.50
    • Length 6.10 in.
    Product Overview:
    Dome Top® Barb Ty natural nylon 6.10 L x 0.141 in. W plenum rated intermediate clamp ties with metal barb. Tensile strength 40 lb. Max. bundle diameter 1.50 in. Package of 100.
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • High Strength and Low Thread Force
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)
    • A Variety of Materials and Colors to Suit Your Application Needs